Kichler Lighting 13W 2-Light Outdoor Wet Light Fixture

KK380902

Color Finish

Starting at $109.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Adobe Cream/Tannery Bronze Powder Coat/Weathered Copper Powder Coat/Weathered Steel Powder Coat/Satin Black/Satin Natural White/Satin Natural Bronze/
  • Additional Shade Information: CASED OPAL
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Weathered Steel Powder Coat
Color Finish Category
Stainless Steel
Height
4-1/2 in
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
13
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday