Kichler Lighting 13W Medium Fan Light Kit in White

KK338050

Manufacturer Part #: 338050WH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Tannery Bronze Powder Coat/White/Adobe Cream/Satin Black/Satin Natural White/Weathered Copper Powder Coat/Weathered Steel Powder Coat/Antique Satin Silver/Coffee Mocha/Distressed Black/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: CASED OPAL

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Coil
Bulb Type
Compact Fluorescent
Diameter
10-1/4 in
Dimmable
No
ETL Listed
No
Glass Type
Cased Opal
Height
5-1/2 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Type
Fan Light Kits
UL Listed
Yes
Volts
120V
Watts
13
Width
10-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday