1.3W 4-Light LED Step Light in Architectural Bronze

You last purchased this on
 
Kichler Lighting

1.3W 4-Light LED Step Light in Architectural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

1.3W 4-Light LED Step Light in Architectural Bronze

  • Fast #
  • Part #KK12672AZ
  • Item #5066178
  • Manufacturer Part #12672AZ
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Architectural Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ships Via: UPS
  • Additional Finishes': Almond/Architectural Bronze/Brushed Nickel/White Material (Not Painted)/
  • Can Be Ceiling and/or Wall Mounted
  • Safety Rated: ETL_Damp
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Ballast Type:
Electronic
Center Beam Candle Power:
30
Color Finish Category:
Bronze Tones
Color Finish Name:
Architectural Bronze
Color Rendering Index:
85
Color Temperature:
3000
Diameter:
1-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
3-1/4 in
Indoor Outdoor:
Indoor
LED Light:
Yes
Length:
5 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Style:
Utility
Lumens:
30
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
4
Product Type:
Fan Accessory
Style:
Utilitarian
Type:
Fan Acessory
Volts:
120V
Watts:
1.3 W
Width:
1-3/4 in