Kichler Lighting 14-1/4 in. 2-Light Semi-Flushmount Ceiling Light

KK3757

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Antique Pewter/Olde Bronze/
  • Additional Shade Information: SATIN ETCHED
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
White French Scavo
Height
14-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Watts
100
Width
16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday