0 items

Kichler Lighting Hastings 14 in. 100W 5-Light Medium E-26 Ceiling Mount Chandelier

KK2022

Color Finish

Starting at $144.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hastings
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched Seeded
Height
14 in
Light Bulb Base Type
Medium E-26
Number Of Lights
5
Watts
500
Width
23 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday