14 x 1 in. Interconnect in White

You last purchased this on
 
Kichler Lighting

Modular Low V Xenon 14 x 1 in. Interconnect in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Modular Low V Xenon 14 x 1 in. Interconnect in White

  • Fast #
  • Part #KK10572WH
  • Item #1285242
  • Manufacturer Part #10572WH
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/White/
  • Safety Rated: CSA UL Listed
  • Ships Via: UPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Modular Low V Xenon
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
14 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
1 in
Indoor Outdoor:
Indoor
Length:
14 in
Lighting Style:
Utility
Material:
Plastic
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Utilitarian
Type:
Fan Acessory
Volts:
12V
Weight:
0.5 lb
Width:
14 in