0 items

Kichler Lighting 14 x 15-1/4 in. 60W 3-Light Medium Semi-Flush Mount Ceiling Fixture

KK3623

Color Finish

Starting at $108.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Antique Brass/Polished Brass/Tannery Bronze/Brushed Nickel/Olde Bronze/Polished Nickel/
  • Additional Shade Information: ETCHED SEEDED
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Depth
15-1/2 in
Glass Type
Etched Seeded
Height
14 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
Watts
60
Width
15-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday