0 items

Kichler Lighting Townhouse 15-1/4 in. 100W 1-Light Medium Lantern

KK9789

Color Finish

Starting at $68.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Townhouse
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Depth
9 in
Glass Type
Clear Beveled
Height
15-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
7-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday