0 items

Kichler Lighting Mount Vernon 150W 1-Light Medium Lantern Post

KK9909

Color Finish

Starting at $310.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Style
Pear Shape
Collection
Mount Vernon
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Clear Seeded
Number Of Lights
1
Watts
150

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday