0 items

Kichler Lighting Salisbury™ 150W 120V Medium Outdoor Post Mount

KK9938

Color Finish

Starting at $252.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Black/Rubbed Bronze/
  • Additional Shade Information: WHITE LINEN
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Salisbury™
Color Finish
Black
Color Finish Category
Blacks
Diameter
10 in
Glass Type
White Linen
Height
21-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Watts
150

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday