0 items

Kichler Lighting Wedgeport™ 150W 2-Light Inverted Pendant

KK3585

Color Finish

Starting at $210.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wedgeport™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Diameter
19-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Umber Etched
Height
20-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
150
Width
19-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday