0 items

Kichler Lighting Olympia™ 150W 3-Light Track Light

KK7779

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Collection
Olympia™
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Glass Type
Satin Etched
Height
9-1/4 in
Light Bulb Shape Code
MR16
Number Of Lights
3
Watts
150

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday