0 items

Kichler Lighting Kirkwood 150W1-Light Medium Base Outdoor Wall Lantern

KK9029

Color Finish

Starting at $183.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Collection
Kirkwood
Color Finish
Black
Color Finish Category
Blacks
Depth
9-1/2 in
Glass Type
Seeded
Height
17 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday