16.25 W 1-Light Path/Garden Light in Textured Architectural Bronze

Part #KK15310AZT  |  Item #1867091  |  Manufacturer Part #15310AZT

$ 91.99 EACH

Color/Finish:
Textured Architectural Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Beach/Textured Black/
  • Safety Rated: CUL_12V

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Textured Architectural Bronze

Color Finish Category: Bronze Tones

Diameter: 8-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 21 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Wedge

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Aluminum

Number Of Lights: 2

Product Type: Fan Light Kit

Style: Contemporary

Type: Fan Light Kits

UL Listed: Yes

Volts: 120V

Width: 8-1/4 in