Kichler Lighting 16.25W 1-Light Wedge Incandescent Path Head Light in Textured Tannery Bronze

KK15450TZT

Color/Finish

(Pricing is for Textured Tannery Bronze)

$108.00

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Additional Finishes': Textured Tannery Bronze/
  • Additional Shade Information: MICA GLASS
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
Incandescent
Color Finish
Textured Tannery Bronze
Color Finish Category
Bronze Tones
Diameter
6 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Mica
Height
22-1/2 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Wedge
Light Bulb Shape Code
T5
Lighting Style
Contemporary
Material
Aluminum
Number Of Lights
1
Style
Contemporary
Type
Fan Acessory
UL Listed
Yes
Volts
120V
Watts
16.25
Width
6 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday