16W 1-Light Wedge Incandescent Path Light in Beach
16W 1-Light Wedge Incandescent Path Light in Beach
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Beach/Textured Architectural Bronze/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beach
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 15 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Xenon
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Contemporary
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 8-1/4 in