0 items

Kichler Lighting 17-1/2 in. 100W 3-Light Convertible Semi-Flushmount Ceiling Light in Olde Bronze

KK42245OZ

Color Finish

(Pricing is for Olde Bronze)

$250.01

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Diameter
17-1/2 in
Energy Star Compliant
No
Glass Type
SatinEtchedWhite
Height
9-1/4 in
Installation Type
Ceiling Mount
Length
9-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday