0 items

Kichler Lighting Missoula 17-1/4 in. 100W 1-Light Medium Incandescent Pendant

KK42800

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Missoula
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Hammered Metal
Height
17-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
18-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday