0 items

Kichler Lighting Arkwright 17W 1-Light LED Fan Fixture

KK338203

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Arkwright
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Energy Star Compliant
No
Height
2-3/4 in
Lumens
1600
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday