0 items

Kichler Lighting Lucian 17W 5-Blade Ceiling Fan with 52 in. Blade Span

KK330000

Color Finish

Starting at $304.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.25, 0.6
Blade Finish
Silver/Walnut
Blade Pitch
14°
Blade Span
52 in
Bulb Type
LED
CFM
5356
Collection
Lucian
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Etched Cased Opal
Height
14-1/4 in
Indoor Outdoor
Indoor
Lighting Direction
Down Lighting
Material
Wood
Number Of Blades
5
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday