0 items

Kichler Lighting Eileen™ 18-1/2 in. 100W 6-Light Medium Chandelier

KK3898

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Eileen™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
White Etched
Height
18-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
6
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday