0 items

Kichler Lighting Lara™ 18-3/4 in. 2-Light Semi-Flushmount Ceiling Light

KK42866

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lara™
Color Finish
Classic Pewter
Color Finish Category
Pewter Tones
Energy Star Compliant
No
Glass Type
Clear
Height
18-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
Watts
100
Width
21-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday