18 in. Downrod for Ceiling Fan in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Basics 18 in. Downrod for Ceiling Fan in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Basics 18 in. Downrod for Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #KK451NI
  • Item #4566545
  • Manufacturer Part #451NI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Brushed Nickel/Satin Black/Satin Natural Bronze/Satin Natural White/Matte White/
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Basics
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Length:
18 in
Lighting Style:
Traditional
Material:
Steel
Product Type:
Lighting Accessory
Style:
Traditional
Volts:
120V
Width:
3/4 in