18 in. Fan Down Rod in Polished Nickel

You last purchased this on
 
Kichler Lighting

18 in. Fan Down Rod in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

18 in. Fan Down Rod in Polished Nickel

  • Fast #
  • Part #KK360001PN
  • Item #4136947
  • Manufacturer Part #360001PN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
  • Ships Via: UPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Length:
18 in
Material:
Steel
Product Type:
Fan Accessory
Type:
Fan Acessory
Width:
1 in