0 items

Kichler Lighting 18 W 1-Light Fluorescent Wall Sconce in Polished Chrome

KK10680CH

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4 in
Glass Type
Matte White Acrylic
Height
12-1/2 in
Lighting Direction
Up Lighting
Number Of Lights
1
Volts
120V
Watts
18
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday