18 W 4-Light Xenon Under Cabinet in Bronze
18 W 4-Light Xenon Under Cabinet in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- "Hi-Low-Off" rocker switch
- Utilizes 4 18 W (max) bulbs (included)
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Height:
- 1 in
- Length:
- 30-1/2 in
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- HID
- Number of Lights:
- 4
- Volts:
- 12V
- Watts:
- 18 W
- Width:
- 5 in