Kichler Lighting

18 W 4-Light Xenon Under Cabinet in White

Part #KK10585WH  |  Manufacturer Part #10585WH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Color Finish Category: Whites

Height: 1 in

Length: 30-1/2 in

Number Of Lights: 4

Volts: 12V

Watts: 18

Width: 5 in