Kichler Lighting

18W 4-Light Xenon Under Cabinet in Brushed Nickel

Part #KK10585NI  |  Manufacturer Part #10585NI

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Style: Tubular

Bulb Type: HID

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Height: 1 in

Length: 30-1/2 in

Light Bulb Shape Code: T5

Number Of Lights: 4

Volts: 12V

Watts: 72

Width: 5 in