Kichler Lighting 18W 4-Light Xenon Under Cabinet

KK10585

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
1 in
Length
30-1/2 in
Number Of Lights
4
Volts
12V
Watts
18
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday