Kichler Lighting 18W Strip Light in White

KK10595WH

Manufacturer Part #: 10595WH

Color/Finish

(Pricing is for White)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
HID
Height
1 in
Light Bulb Shape Code
T5
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
90
Width
5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday