18W T5 HID Light Bulb with Wedge Base

Part #KK10574CLR  |  Item #1285254  |  Manufacturer Part #10574CLR

Watts:

18.5
Order in multiples of 12

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Additional Finishes: Clear
  • Additional Shade Information: CLEAR

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: HID

Color Finish: Clear

Color Finish Category: Clear

Diameter: 1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 1-1/4 in

Indoor Outdoor: Indoor

Inside Diameter: 1/2 in

Light Bulb Base Type: Wedge

Light Bulb Shape Code: T5

Lighting Style: Utility

Material: Plastic

NEMA Specifications: No

Style: Utilitarian

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 18.5

Width: 1/2 in