192 in. Dry Location Tape Light in White
192 in. Dry Location Tape Light in White
Frequently Purchased Together
Product Details
- Additional Finishes': White Material (Not Painted)/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Center Beam Candle Power:
- 130
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Outdoor
- LED Light:
- Yes
- Length:
- 192 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 130
- Material:
- Plastic
- Material Type:
- PCB
- Number Of Hours:
- 40000 h
- Product Type:
- Fan Accessory
- Style:
- Utilitarian
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 12V
- Width:
- 1/2 in