Kichler Lighting 192 in. Integrated LED Tape Light

KK6T116S27

Color Finish

Starting at $163.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Integrated LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Length
192 in
UL Listed
Yes
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday