19.5W 8-Light LED Flood Light in Textured Architectural Bronze
19.5W 8-Light LED Flood Light in Textured Architectural Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Energy Star Compliant:
- No
- Height:
- 5-1/2 in
- Length:
- 4-3/4 in
- Light Bulb Type:
- LED
- Number Of Hours:
- 40000 h
- Number of Lights:
- 8
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 19.5 W
- Width:
- 4-1/2 in