1W 30 Lumen Step Light in Almond
1W 30 Lumen Step Light in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Almond/Architectural Bronze/Brushed Nickel/White/
- Safety Rated: ETL_Damp
- Ships Via: UPS
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Ballast Type:
- Electronic
- Center Beam Candle Power:
- 30
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Depth:
- 1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 3-1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-3/4 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 30
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 4
- Product Type:
- Fan Accessory
- Style:
- Utilitarian
- Volts:
- 120V
- Watts:
- 1 W
- Width:
- 5 in