2-3/4 in. Digital Timer with Daylight Savings in White
Landscape Accessory 2-3/4 in. Digital Timer with Daylight Savings in White
Frequently Purchased Together
Product Details
- Compatible Transformers: 15PL75, 15PL100, 15PL200, 15PL300, 15PL600, 15PL900, 15PR75, 15PR100, 15PR200
- Plug-In digital timer for use with all Plus and Professional series transformers. Simple programming and easy daylight savings change over. Includes a battery back-up.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Landscape Accessory
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- Diameter:
- 2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Indoor Outdoor:
- Outdoor
- Length:
- 2-3/4 in
- Material:
- Plastic
- Product Type:
- Timer
- Type:
- KK15556WH
- Volts:
- 12V
- Width:
- 2 in