2-3/4 in. F-Function Wall Transmitter

You last purchased this on
 
Kichler Lighting

2-3/4 in. F-Function Wall Transmitter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

2-3/4 in. F-Function Wall Transmitter

  • Fast #
  • Part #KK370038MULTR
  • Item #4777898
  • Manufacturer Part #370038MULTR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Multiple/
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
Etched Cased Opal
Depth:
1-1/4 in
Diameter:
2-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
4-1/2 in
Indoor Outdoor:
Indoor
Material:
Plastic
Product Type:
Fan Accessory
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Width:
2-3/4 in