2-3/4 in. L-Function Wall Transmitter
2-3/4 in. L-Function Wall Transmitter
Frequently Purchased Together
Product Details
- Additional Finishes': Multiple/
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Etched Cased Opal
- Depth:
- 1-1/4 in
- Diameter:
- 2-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Product Type:
- Fan Accessory
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 2-3/4 in