2 ft. Damp LED Tape Supply Lead in White
TaskWork 2 ft. Damp LED Tape Supply Lead in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': White Material (Not Painted)/
- Safety Rated: CSA UL Listed Damp
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- TaskWork
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Length:
- 2 ft
- Light Bulb Type:
- LED
- Material:
- Plastic
- Product Type:
- Tape
- Style:
- Utilitarian
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 24V