0 items

Kichler Lighting 2 in. 12 V 1-Light LED Accent Landscape in Stainless Steel

KK15711SS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Pond-Fountain light
  • Rembrandt; H: 40" W: 31"

SPECIFICATIONS

Bulb Type
LED
Color Finish
Stainless Steel
Diameter
2 in
Height
2 in
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday