0 items

Kichler Lighting Jolie 2-Light Bath Light

KK45638

Color Finish

Starting at $76.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Jolie
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
9-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday