0 items

Kichler Lighting Urban Ice 2-Light Bath Light

KK5460

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Urban Ice
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
6-3/4 in
Energy Star Compliant
No
Glass Type
Polished Clear/Etched Light Umber
Height
6-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
12-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday