0 items

Kichler Lighting 2-Light Ceiling Fan Light Kit

KK380020

Color Finish

Starting at $77.57
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Etched Cased Opal
Height
4-1/4 in
Light Bulb Base Type
Mini Candelabra E-11
Material
Steel
Number Of Lights
3
UL Listed
No
Watts
40
Width
10-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday