0 items

Kichler Lighting 16 in 36W 2-Light Compact Fluorescent GU24 Quad Tube Flush Mount Ceiling Fixture in Champagne

KK10820CP

Color Finish

(Pricing is for Champagne)

$130.01

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Champagne
Color Finish Category
Neutrals
ETL Listed
No
Energy Star Compliant
No
Glass Type
Acrylic Diffuser Tint With Painted Linen
Height
5-3/4 in
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
Quad Tube
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
2
Type
Ceiling Light
UL Listed
No
Volts
120V
Watts
36
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday