0 items

Kichler Lighting Serina 2-Light Semi Flushmount Ceiling Fixture with Satin Etched with White Inside Glass

KK43636

Color Finish

Starting at $114.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Serina
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched, White
Height
8-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass, Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
12-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday