2.3W Halogen Wedge Bulb
2.3W Halogen Wedge Bulb
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Safety rated: UL listed wet
- Additional finishes: Black
Documents
Specifications
- Beam Spread:
- 300°
- Blade Pitch:
- 300°
- CFM:
- 200 ft3/min
- Center Beam Candle Power:
- 200
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 3/4 in
- Diameter - Inside 1:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2 in
- Length:
- 3/4 in
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- S8
- Light Bulb Type:
- Halogen
- Lumens:
- 215
- Lumens per Watt:
- 93
- Material:
- Aluminum
- NSF Certified:
- No
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 2.3 W
- Width:
- 3/4 in