Kichler Lighting 20 ft. 80W 24V 3000K LED Tape Light in Black

KK120H30BK

Color/Finish

(Pricing is for Black)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Ballast Type
Integrated
Bulb Type
LED
Color Finish
Black
Color Finish Category
Blacks
Color Temperature
3000
Length
20 ft
Number Of Hours
50000
UL Listed
Yes
Volts
24V
Watts
80
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday