0 items

Kichler Lighting 20 ft. LED Tape in Black

KK120RGBBK

Color Finish

(Pricing is for Black)

$378.19

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
Black
Color Finish Category
Blacks
Energy Star Compliant
No
Length
20 ft
Number Of Hours
50000
UL Listed
No
Volts
24V
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday