20 W 4-Light Line Volt Under Cabinet Lamp in Bronze

Part #KK12014BZ  |  Item #3624963  |  Manufacturer Part #12014BZ

Color/Finish:
Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Utilizes 4 20 W (max) bulbs (included)
  • "Hi-Low-Off" rocker switch

Specifications

Bulb Type: HID

Color Finish: Bronze

Color Finish Category: Bronze Tones

Height: 1-1/4 in

Length: 30 in

Number Of Lights: 4

Volts: 120V

Watts: 20

Width: 5 in