Kichler Lighting

20W 120V 2-Light Modular Under Cabinet Light in Bronze

Part #KK12212BZ  |  Manufacturer Part #12212BZ

Color/Finish:
Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Xenon

Color Finish: Bronze

Color Finish Category: Bronze Tones

Height: 1 in

Length: 13 in

Number Of Lights: 2

Volts: 120V

Watts: 20

Width: 5 in